Zoro Homepage

Plug Clamping Ring, Gasket, 100-150A, 4P

  • Mfr # CLMPR4P100

  • Zoro # G4147717


product price: $19.89
/ea

Key Features

Color
Silver
Material
Copper-Free Aluminum
Includes
Gasket
For Use With
EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLMPR4P100
Zoro #
G4147717
UPC #
00781381742511
Country of Origin
Mexico

Details

Item
Plug Clamping Ring
Color
Silver
Material
Copper-Free Aluminum
Includes
Gasket
For Use With
EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
Number of Poles
4
Standards
NEC/CEC
Amps
100/150
Compatible Device Wire Number
2, 3, 4
NEMA Enclosure Rating
3, 3R, 4, 4X
Resistance Properties
Hydrocarbon Resistant

Description

Plug Clamping Ring, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket, Standards NEC/CEC, Resistance Properties Hydrocarbon Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.