Zoro Homepage

Plug Clamping Ring, Gasket, 100A, 2 and 3P

  • Mfr # CLMPR23P100

  • Zoro # G3990621


product price: $25.89
/ea

Key Features

Color
Silver
Material
Copper-Free Aluminum
Includes
Gasket
For Use With
EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
Number of Poles
2, 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLMPR23P100
Zoro #
G3990621
UPC #
00781381742498
Country of Origin
Mexico

Details

Item
Plug Clamping Ring
Color
Silver
Material
Copper-Free Aluminum
Includes
Gasket
For Use With
EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
Number of Poles
2, 3
Standards
NEC/CEC
Amps
100
NEMA Enclosure Rating
3, 3R, 4, 4X
Resistance Properties
Hydrocarbon Resistant
Compatible Device Wire Number
2, 3, 4

Description

Plug Clamping Ring, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket, Standards NEC/CEC, Resistance Properties Hydrocarbon Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.