Zoro Homepage
This item is Discontinued.
No Product Image Available

Pulling Fitting, Copper Free Aluminum (Discontinued)

  • Mfr # LBD125-A
  • Zoro # G3897765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBD125-A
Zoro #
G3897765
UPC #
68785587711
Country of Origin
Mexico

Dimensions

Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"

Details

Item
Pulling Fitting
Conduit Outlet Body Type
Pulling Fitting
Hazardous Location
No
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LB
Material
Copper Free Aluminum
Conduit Outlet Body Capacity
37.0 cu in
Conduit Outlet Body Hub Style
Threaded
Standards
UL 514B
Color
Gray
Back Type
Round
Form
Form 20
Body Style
LB

Description

Pulling Fitting, Hub Size 1 1/4 in, Copper Free Aluminum, Back Type Round, Body Style LB, Color Gray, Hazardous Location No, Standards UL 514B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.