Pulling Fitting, Iron, 4 In.
Mfr # LBDN400-M
Zoro # G5988534
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Conduit Outlet Body Type
Pulling Fitting
Hazardous Location
No
Hub Size
4 in
Series
LBDN
Conduit Outlet Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBDN400-M
Zoro #
G5988534
UPC #
-
Country of Origin
Mexico
Dimensions
Hub Size
4 in
Conduit Outlet Body Hub Size
4 in
Conduit Outlet Hub Size
4"
Compatible Conduit Trade Size
4 in
Thread Size
4"
Overall Width
7 in
Reduction Size
2 1/2 in to 4 in
Overall Height
12 1/2 in
Trade Size
4 in
Overall Length
27 1/2 in
Description
Pulling Fitting, Iron, Trade Size 4 in, Overall Length 27 1/2 in, Finish Chromate Coated, Powder Coated, Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 4 In., Thread Gender Female to Female, Conduit Fitting Type Hub, Standards UL 514B, For Use With IMC, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 12 1/2 in, Overall Width 7 in, Color Gray, Compatible Conduit Trade Size 4 in, Connection Orientation 90 Degrees , Includes Cover, Gasket, Reduction Size 2 1/2 in to 4 in, LBDN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.