Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacl, 60A, 4P, 3W, NEMA 3R, 4, 4X, 7CD, 9FG

  • Mfr # EBR6034HFB50

  • Zoro # G0116171


product price: $6,324.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7CD, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR6034HFB50
Zoro #
G0116171
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in, 1 1/2 in
Hub Diameter
1.5 in

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7CD, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
50 A
Amps
60 A
Material
Copper-Free Aluminum
Finish
Epoxy Powder Coated
Mounting Box
Copperfree Aluminum
Circuit Breaker
Yes
Standards
E10784, E313360(EBR), E79132, UL 1010 (UL 1203), UL 1682, UL 894
Hz
60
Voltage Rating
600V AC
Wire Connection Type
Quick-Disconnect Terminals
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Number of Gangs
1
Current Rating
60 A
Contact Material
Brass
Compatible with Series
Powertite
Handle Type
Knob
NEMA Enclosure Rating
3, 3R, 4, 4X, 7CD, 9FG
Housing Material
Copper-Free Aluminum
Disconnect Switch
No
Enclosure Lock Type
Padlockable
For Environment
Hazardous Location
Phase
Three
Includes
Screw Cap
Locking Handle
Yes
Insulation Material
Fiberglass-Reinforced Polyester
Hub Type
Feed Through
Grounding
Grounded
Circuit Breaker Type
FD 600V AC
Resistance Properties
Waterproof
Housing Material Finish
Epoxy Powder Coated
Includes Mounting Hardware
Yes

Description

Receptacle, Circuit Breaker Amp Rating 50 A, Circuit Breaker Type FD 600V AC, Current Rating 60 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 7CD, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.