Pin & Sleeve Receptacle, 30 A, 600V AC, Single Phase, 3 Pole, Style 2 Grounding, Gray

  • Mfr # ADRE3023-100

  • Zoro # G5910746


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADRE3023-100
Zoro #
G5910746
UPC #
-
Country of Origin
Mexico

Dimensions

Flange Width
3.38 in
Maximum Wire Size
6 AWG
Face Diameter
3.38 in
For Maximum Cable Diameter
1.125 in
Minimum Wire Size
10 AWG
For Minimum Cable Diameter
0.5 in
Flange Height
3.38 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
2
IP Rating
Not Rated
NEMA Enclosure Rating
3, 3R, 4, 4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
Screw-On Cap
Standards
NEC/CEC
Resistance Properties
Corrosion Resistant
HP
10 hp
Material
Copperfree Aluminum
Features
Locking Collar to Secure 60A or 100A Plug/Connector Connections, Plugs May Be Withdrawn in an Emergency Under Full Rated Loads without Separate Disconnect Switch
Grounding Style
Style 2
Maximum Operating Temperature
104 Degrees F
Contact Material
Copper
Connection Orientation
15 Degrees Elbow
Number of Gangs
1
Shrouded
Yes
Insulation Material
Fiberglass-Reinforced Polyester
Reverse Service
Yes
Market
Industrial
Horsepower Rating
10 hp
Hub Type
Dead End, Feed Through
Power Indicating Light
No
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-13 Degrees F
Housing Material
Copper-Free Aluminum
Flange Type
Flanged

Description

Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Not Applicable, IP Rating Not Rated, NEMA Enclosure Rating 3, 3R, 4, 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 250V DC, 600V AC, Cap Type Screw-On Cap, Connection Orientation 15 Degrees Elbow, Face Diameter 3.38 in, Flange Diameter Not Applicable, Flange Height 3.38 in, Flange Width 3.38 in, Grounding Grounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.