Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, 30A, 4P, 3W, Alum, UL 1010, 600VAC

  • Mfr # EBR3034EH20

  • Zoro # G0116031


product price: $6,098.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7CD, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR3034EH20
Zoro #
G0116031
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in, 1 1/2 in
Hub Diameter
1.5 in

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7CD, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
20 A
HP
5 hp
Amps
30 A
Material
Copper-Free Aluminum
Mounting Box
Copperfree Aluminum
Finish
Epoxy Powder Coated
Hz
60
Circuit Breaker
Yes
Standards
E10784, E313360(EBR), E79132, UL 1010 (UL 1203), UL 1682, UL 894
Grounding
Grounded
Compatible with Series
Powertite
Enclosure Lock Type
Padlockable
Circuit Breaker Type
EHD 480V AC
Locking Handle
Yes
Wire Connection Type
Quick-Disconnect Terminals
Includes Mounting Hardware
Yes
Housing Material
Copper-Free Aluminum
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Number of Gangs
1
For Environment
Hazardous Location
Contact Material
Brass
Voltage Rating
480V AC
Disconnect Switch
No
Current Rating
30 A
Hub Type
Feed Through
Housing Material Finish
Epoxy Powder Coated
Insulation Material
Fiberglass-Reinforced Polyester
Horsepower Rating
5 hp
Includes
Screw Cap
Phase
Three
Resistance Properties
Waterproof
Handle Type
Knob
NEMA Enclosure Rating
3, 3R, 4, 4X, 7CD, 9FG

Description

Receptacle, Circuit Breaker Amp Rating 20 A, Circuit Breaker Type EHD 480V AC, Current Rating 30 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 7CD, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 480V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.