Receptacle
Mfr # CES3034
Zoro # G822799523
product price:Â $1,405.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CES3034
Zoro #
G822799523
UPC #
781381188050
Country of Origin
Mexico
Description
Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Non-Flanged, Grounding Style Style 2, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, IP Rating Not Rated, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Number of Poles 4, Number of Wires 3, Phase Three, Shrouded Yes, Voltage Rating 125/250V AC, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Gray, Housing Material Aluminum, Maximum Wire Size Not Applicable, Minimum Wire Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.