Shop LEGRAND
See all product information
Create Account
Wallplates and Accessories
- Mfr # TP13-BK
- Zoro # G522983949
product price:Â
$
0.33
/ea
Sold in multiples of 28 for
$9.24
Key Features
Color
Black
Finish
Matte
Number of Gangs
1
Material
0.07 Thickness Thermoplastic Nylon 6
Type
Box/Screw Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP13-BK
- Zoro #
- G522983949
- UPC #
- 785007274714
- Country of Origin
- United States
Details
- Color
- Black
- Finish
- Matte
- Number of Gangs
- 1
- Material
- 0.07 Thickness Thermoplastic Nylon 6
- Type
- Box/Screw Mount
Description
2.9375" x 4.6875" x 0.07", 1-Gang, Black, Matte, Nylon 6, Box Mount, (1) Blank, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.