Receptacle

  • Mfr # EFSC17520232

  • Zoro # G422721634


product price: $580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSC17520232
Zoro #
G422721634
UPC #
781381107280
Country of Origin
Mexico

Description

Receptacle, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Housing Material Aluminum, NEMA Enclosure Rating 3, 3R, 3RX, 4X, 7BCD, 9FG, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Resistance Properties Corrosion Resistant, Standards CSA, UL, Voltage Rating 250V AC, AFCI No, Horsepower Rating 2 hp, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.