Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Spring Cover, 30A, 2, 3 and 4P

  • Mfr # PTSC30

  • Zoro # G4004804


product price: $57.79
/ea

Key Features

Color
Silver
Material
Copper-Free Aluminum
Includes
Gasket
For Use With
EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
Number of Poles
2, 3, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTSC30
Zoro #
G4004804
UPC #
078138174252
Country of Origin
Mexico

Details

Item
Receptacle Spring Cover
Color
Silver
Material
Copper-Free Aluminum
Includes
Gasket
For Use With
EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
Number of Poles
2, 3, 4
Standards
NEC/CEC
Amps
30
NEMA Enclosure Rating
3, 3R, 4, 4X
Resistance Properties
Hydrocarbon Resistant
Product Type
Spring Cover
Compatible with Series
Powertite(TM)
IP Rating
Not Rated
Compatible Device Wire Number
2, 3, 4

Description

Receptacle Spring Cover, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, IP Rating Not Rated, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket, Resistance Properties Hydrocarbon Resistant, Standards NEC/CEC, Compatible with Series Powertite(TM), Product Type Spring Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.