Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle w/Disconnect Switch, 60A, 3P, 2W

  • Mfr # DBR6023DS

  • Zoro # G0116065


product price: $4,455.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
2
Number of Poles
3
HP
60 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBR6023DS
Zoro #
G0116065
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Diameter
1.5 in
Plug Cable Diameter
.500- 1.250 thru 1.09- 2.187 or .390- 1.375

Details

Item
Receptacle with Disconnect Switch
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
2
Number of Poles
3
HP
60 hp
Amps
60 A
Material
Copper-Free Aluminum
Standards
E10784, UL 1010 (UL 1203), UL 1682, UL 894
Finish
Epoxy Powder Coated
Mounting Box
Copperfree Aluminum
Circuit Breaker
No
Compatible with Series
Powertite
Fuse Protection
Non-Fused
Hub Type
Feed Through
Horsepower Rating
60 hp
Handle Type
Knob
Voltage Rating
600V AC
Housing Material Finish
Epoxy Powder Coated
Enclosure Lock Type
Padlockable
Housing Material
Copper-Free Aluminum
Grounding
Grounded
Phase
Single
Locking Handle
Yes
Disconnect Switch
Yes
Insulation Material
Fiberglass-Reinforced Polyester
Includes Mounting Hardware
Yes
Wire Connection Type
Quick-Disconnect Terminals
For Environment
Hazardous Location
Current Rating
60 A
Resistance Properties
Waterproof
Contact Material
Brass
Number of Gangs
1
Includes
Screw Cap
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
3, 3R, 4, 4X, 9FG
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75
Mounting Box Entries
Feed-Thru
Amperage
30, 60, 100 or 150
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.

Description

Receptacle with Disconnect Switch, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 3, Number of Wires 2, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.