Zoro Homepage

Receptacle w/Disconnect Swtch, 100A, 4P, 3W

  • Mfr # DBR1034DS

  • Zoro # G0118962


product price: $5,758.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
HP
75 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR1034DS
Zoro #
G0118962
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Diameter
1.5 in
Plug Cable Diameter
.500- 1.250 thru 1.09- 2.187 or .390- 1.375

Details

Item
Receptacle with Disconnect Switch
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
HP
75 hp
Amps
100 A
Material
Copper-Free Aluminum
Standards
E10784, UL 1010 (UL 1203), UL 1682, UL 894
Mounting Box
Copperfree Aluminum
Finish
Epoxy Powder Coated
Circuit Breaker
No
Fuse Protection
Non-Fused
Resistance Properties
Waterproof
NEMA Enclosure Rating
3, 3R, 4, 4X, 9FG
Wire Connection Type
Quick-Disconnect Terminals
For Environment
Hazardous Location
Phase
Three
Handle Type
Knob
Includes Mounting Hardware
Yes
Enclosure Lock Type
Padlockable
Contact Material
Brass
Locking Handle
Yes
Current Rating
100 A
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Grounding
Grounded
Number of Gangs
1
Compatible with Series
Powertite
Housing Material Finish
Epoxy Powder Coated
Horsepower Rating
75 hp
Insulation Material
Fiberglass-Reinforced Polyester
Includes
Screw Cap
Voltage Rating
600V AC
Disconnect Switch
Yes
Hub Type
Feed Through
Housing Material
Copper-Free Aluminum
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75
Amperage
30, 60, 100 or 150
Mounting Box Entries
Feed-Thru
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG

Description

Receptacle with Disconnect Switch, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products