Appleton Electric
Recessed Plug, HazLoc, Steel, 3/4In
Mfr # PLG-75R
Zoro # G4319341
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 3/4"
- Color Silver
- Overall Length 5/8 in
- Finish Electroplated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- GOODMAN Cont2P025024Vs Cont, 2 Pole, 25 (CONT2P0250)
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXGJH-124)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- THOMAS & BETTS Tl201-1 Pull Elbow Emt Tobox 1/2 (14405)
- Appleton Electric Conduit Fittings