USK-M OD 36 Thread M32 x 1.5 IP 54
- Mfr # 5020.330.032
- Zoro # G616123756
product price:Â
$
40.25
/ea
Sold in multiples of 25 for
$1,006.25
Key Features
Color
Grey
Thread Size
M32 x 1.5
Outside Dia.
36 mm
Dimension WS2
1.93 in
Dimension D
2.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5020.330.032
- Zoro #
- G616123756
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M32 x 1.5
- Outside Dia.
- 36 mm
- Dimension WS2
- 1.93 in
- Dimension D
- 2.01 in
- Dimension B
- 2.13 in
- Dimension I
- 1.06 in
- Dimension C
- 0.59 in
- Dimension WS1
- 1.77 in
Details
- Color
- Grey
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.