IMC Reducing Bushing, 3/4 in x 1-1/2 in, Threaded, Aluminum, Powder Coated, Silver
Mfr # RB150-75A
Zoro # G3948411
product price: $12.55
/eaKey Features
Conduit Fitting Type
Reducing Bushing
Trade Size
3/4 in x 1-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB150-75A
Zoro #
G3948411
UPC #
781381321129
Country of Origin
Mexico
Dimensions
Trade Size
3/4 in x 1-1/2 in
Overall Length
13/16 in
Length
13/16"
Compatible Conduit Trade Size
3/4 in, 1 1/2 in
Reduction Size
1 1/2 in to 3/4 in
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3/4 in, 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, 1 1/2 in, Ends - Hazardous Fittings 3/4 in FNPT x 1 1/2 in MNPT, Overall Length 13/16 in, Weight 0.13 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.