Zoro Homepage

IMC Reducing Bushing, 1 in x 2 in, Threaded, Aluminum, PVC Coated, Silver

  • Mfr # RB200-100A

  • Zoro # G4107056


product price: $21.49
/ea
Sold in multiples of 5 for $107.45

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
1 in x 2 in
Connection Type
Threaded
Material
Aluminum
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB200-100A
Zoro #
G4107056
UPC #
781381322126
Country of Origin
Mexico

Dimensions

Trade Size
1 in x 2 in
Overall Length
31/32 in
Length
31/32"
Reduction Size
2 in to 1 in
Compatible Conduit Trade Size
1 in, 2 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Aluminum
Finish
PVC Coated
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC + H2, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
Ends - Hazardous Fittings
1 in FNPT x 2 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Weight
0.24 lb
Connection Orientation
Straight
Number of Pieces
1
Fitting Type
Reducing Bushing
Series
RB
Thread Type
NPT
Body Style
RDC Bush
Thread Gender
Female to Male
Connection
Male to Female
Fitting Sub-Category
Plugs and Bushings
Conduit Fitting Material
Aluminum
Item - Conduit Fitting
Reducing Bushing

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 2 in, Ends - Hazardous Fittings 1 in FNPT x 2 in MNPT, Overall Length 31/32 in, Weight 0.24 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.