IMC Reducing Bushing, 1 in x 2 in, Threaded, Steel, Electro Zinc Plated, Silver

  • Mfr # RB200-100

  • Zoro # G4223624


product price:  $21.15
/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
1 in x 2 in
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB200-100
Zoro #
G4223624
UPC #
781381655156
Country of Origin
Mexico

Dimensions

Trade Size
1 in x 2 in
Overall Length
31/32 in
Length
31/32"
Reduction Size
2 in to 1 in
Compatible Conduit Trade Size
1 in, 2 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
Color
Silver
Ends - Hazardous Fittings
1 in FNPT x 2 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC + H2, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Thread Gender
Female to Male
Weight
0.57 lb
Fitting Type
Reducing Bushing
Thread Type
NPT
Connection Orientation
Straight
Number of Pieces
1
Body Style
RDC Bush
Series
RB
Fitting Sub-Category
Plugs and Bushings
Conduit Fitting Material
Zinc Plated Steel
Item - Conduit Fitting
Reducing Bushing
Connection
Male to Female

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 2 in, Ends - Hazardous Fittings 1 in FNPT x 2 in MNPT, Overall Length 31/32 in, Weight 0.57 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.