Zoro Homepage

Replacement, Receptacle, 100-150A, 4P, 4W

  • Mfr # ARI-1044

  • Zoro # G4165716


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Material
Copper-Free Aluminum
Current Rating
100/150 A
For Use With
Receptacles
Number of Poles
4
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI-1044
Zoro #
G4165716
UPC #
078138116634
Country of Origin
Mexico

Details

Item
Replacement Interior
Material
Copper-Free Aluminum
Current Rating
100/150 A
For Use With
Receptacles
Number of Poles
4
Number of Wires
4
Amps
100/150
Grounding Style
Style 1
Minimum Operating Temperature
-25 Degrees C
Voltage Rating
250V DC, 600V AC
Maximum Operating Temperature
40 Degrees C
Compatible with Series
Powertite

Description

Replacement Interior, Number of Poles 4, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Current Rating 100/150 A, For Use With Receptacles, Grounding Style Style 1, Compatible with Series Powertite, Material Copper-Free Aluminum, Maximum Operating Temperature 40 Degrees C, Minimum Operating Temperature -25 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.