Zoro Homepage

Replacement, Receptacle, 30A, 4P, 4W

  • Mfr # ARI-3044

  • Zoro # G4170747


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Copper-Free Aluminum
Current Rating
30 A
For Use With
Receptacles
Number of Poles
4
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI-3044
Zoro #
G4170747
UPC #
078138116641
Country of Origin
Mexico

Details

Item
Replacement Interior
Material
Copper-Free Aluminum
Current Rating
30 A
For Use With
Receptacles
Number of Poles
4
Number of Wires
4
Amps
30
Compatible with Series
Powertite
Maximum Operating Temperature
40 Degrees C
Minimum Operating Temperature
-25 Degrees C
Voltage Rating
250V DC, 600V AC
Grounding Style
Style 1

Description

Replacement Interior, Number of Poles 4, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Current Rating 30 A, For Use With Receptacles, Grounding Style Style 1, Compatible with Series Powertite, Material Copper-Free Aluminum, Maximum Operating Temperature 40 Degrees C, Minimum Operating Temperature -25 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.