Zoro Homepage

Rigid Conduit Fittings 100BOX, 100PK

  • Mfr # BU75I

  • Zoro # G121849905


product price: $434.99
/pk 100, $4.35/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded
Material
Malleable Iron
Height (In.)
0.56 in
Trade Size
3/4 in
Standards
UL 514B, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU75I
Zoro #
G121849905
UPC #
78138116165
Country of Origin
Mexico

Dimensions

Height (In.)
0.56 in
Trade Size
3/4 in

Details

Connection Type
Threaded
Material
Malleable Iron
Standards
UL 514B, CSA C22.2

Description

3/4in, Zinc Electroplated, Malleable Iron, Insulated Throat, Threaded Female, IMC/Rigid Conduit Bushing

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.