Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Appleton Electric Rigid Conduit Fittings 5BOX, 5PK BU250

Rigid Conduit Fittings 5BOX, 5PK (Discontinued)

  • Mfr # BU250
  • Zoro # G421853046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU250
Zoro #
G421853046
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
0.75 in
Trade Size
2-1/2 in

Details

Connection Type
Threaded
Standards
UL 514B, CSA C22.2
Material
Malleable Iron

Description

2-1/2in, Zinc Electroplated, Malleable Iron, Threaded Female, IMC/Rigid Conduit Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.