Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 1-1/2 in, Threaded, Copper, Plain, Silver

  • Mfr # UNF150NR-A

  • Zoro # G5969607


product price: $76.79
/ea
Sold in multiples of 25 for $1,919.75
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Copper
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNF150NR-A
Zoro #
G5969607
UPC #
781381257688
Country of Origin
Mexico

Dimensions

Trade Size
1-1/2 in
Overall Length
2-3/16 in
Length
2-3/16"
Overall Width
2 3/16 in
Overall Height
2 3/16 in
Compatible Conduit Trade Size
1 1/2 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Copper
Finish
Plain
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used For Connecting Conduit to Conduit
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Ends - Hazardous Fittings
1 1/2 in FNPT x 1 1/2 in FNPT
Insulated
Yes
Connection Orientation
Straight
Number of Pieces
1
Series
UNF
Body Style
UNF
Fitting Type
Union
Thread Type
NPT
Thread Gender
Female to Female
Item - Conduit Fitting
Union
Connection
Female to Female
Conduit Fitting Material
Copper Free Aluminum
Fitting Sub-Category
Unions

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in FNPT, Overall Length 2 3/16 in, Overall Height 2 3/16 in, Overall Width 2 3/16 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.