Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 1-1/4 in, Threaded, Copper, Powder Coated, Silver

  • Mfr # UNY125NR-A

  • Zoro # G4070044


product price: $63.99
/ea

Key Features

Conduit Fitting Type
Union
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Copper
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNY125NR-A
Zoro #
G4070044
UPC #
781381257732
Country of Origin
Mexico

Dimensions

Trade Size
1-1/4 in
Overall Length
3-1/8 in
Length
3-1/8"
Overall Height
3 1/8 in
Overall Width
3 1/8 in
Compatible Conduit Trade Size
1 1/4 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Copper
Finish
Powder Coated
Color
Silver
Application
Used For Connecting Conduit to Enclosure
Ends - Hazardous Fittings
1 1/4 in FNPT x 1 1/4 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Insulated
Yes
Thread Type
NPT
Thread Gender
Female to Male
Body Style
UNY
Connection Orientation
Straight
Number of Pieces
1
Series
UNY
Fitting Type
Union
Connection
Male to Female
Conduit Fitting Material
Copper Free Aluminum
Fitting Sub-Category
Unions
Item - Conduit Fitting
Union

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 1/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Overall Length 3 1/8 in, Overall Height 3 1/8 in, Overall Width 3 1/8 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.