Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 1 in, Threaded, Aluminum, Plain, Silver

  • Mfr # UNY100NR-A

  • Zoro # G4230371


product price: $53.39
/ea

Key Features

Conduit Fitting Type
Union
Trade Size
1 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNY100NR-A
Zoro #
G4230371
UPC #
781381234283
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
2-5/8 in
Length
2-5/8"
Overall Width
2 5/8 in
Compatible Conduit Trade Size
1 in
Overall Height
2 5/8 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used For Connecting Conduit to Enclosure
Ends - Hazardous Fittings
1 in FNPT x 1 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Body Style
UNY
Series
UNY
Fitting Type
Union
Thread Type
NPT
Thread Gender
Female to Male
Connection Orientation
Straight
Number of Pieces
1
Connection
Male to Female
Item - Conduit Fitting
Union
Conduit Fitting Material
Aluminum
Fitting Sub-Category
Unions

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 2 5/8 in, Overall Height 2 5/8 in, Overall Width 2 5/8 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.