Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 1 in, Threaded, Steel, Powder Coated, Silver

  • Mfr # UNFL100

  • Zoro # G4073422


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNFL100
Zoro #
G4073422
UPC #
781381695152
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
4-3/4 in
Length
4-3/4"
Overall Width
1 3/4 in
Compatible Conduit Trade Size
1 in
Overall Height
1 3/4 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
Powder Coated
Color
Silver
Application
Used For Connecting Conduit to Conduit
Ends - Hazardous Fittings
1 in FNPT x 1 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Series
UNFL
Thread Type
NPT
Connection Orientation
Straight
Thread Gender
Female to Female
Number of Pieces
1
Body Style
UNFL
Fitting Type
Union
Fitting Sub-Category
Unions
Item - Conduit Fitting
Expansion Union, Long
Connection
Female to Female
Conduit Fitting Material
Zinc Plated Steel

Description

Expansion Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 4 3/4 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNFL, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.