Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 1/2 in, Threaded, Steel, Powder Coated, Silver

  • Mfr # UNFL50

  • Zoro # G4208924


product price: $52.69
/ea

Key Features

Conduit Fitting Type
Union
Trade Size
1/2 in
Connection Type
Threaded
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNFL50
Zoro #
G4208924
UPC #
781381695053
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in
Overall Length
3-15/16 in
Length
3-15/16"
Overall Height
1 3/16 in
Overall Width
1 3/16 in
Compatible Conduit Trade Size
1/2 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
Powder Coated
Color
Silver
Application
Used For Connecting Conduit to Conduit
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
1/2 in FNPT x 1/2 in FNPT
Insulated
Yes
Series
UNFL
Connection Orientation
Straight
Thread Gender
Female to Female
Number of Pieces
1
Thread Type
NPT
Body Style
UNFL
Fitting Type
Union
Conduit Fitting Material
Zinc Plated Steel
Fitting Sub-Category
Unions
Connection
Female to Female
Item - Conduit Fitting
Expansion Union, Long

Description

Expansion Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 3 15/16 in, Overall Height 1 3/16 in, Overall Width 1 3/16 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNFL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.