Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 1/2 in x 3/4 in, Threaded, Aluminum, Plain, Silver

  • Mfr # UNF75-50NR-A

  • Zoro # G6003855


product price: $25.59
/ea
Sold in multiples of 50 for $1,279.50

Key Features

Conduit Fitting Type
Union
Trade Size
1/2 in x 3/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNF75-50NR-A
Zoro #
G6003855
UPC #
781381239035
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in x 3/4 in
Overall Length
1-1/2 in
Length
1-1/2"
Overall Height
1 15/32 in
Overall Width
1 15/32 in
Compatible Conduit Trade Size
1/2 in, 3/4 in
Reduction Size
3/4 in to 1/2 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Ends - Hazardous Fittings
1/2 in FNPT x 3/4 in FNPT
Application
Used For Connecting Conduit to Conduit
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Series
UNF
Thread Type
NPT
Fitting Type
Union
Number of Pieces
1
Connection Orientation
Straight
Body Style
UNF
Thread Gender
Female to Female
Connection
Female to Female
Conduit Fitting Material
Aluminum
Fitting Sub-Category
Unions
Item - Conduit Fitting
Union

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in FNPT, Overall Length 1 1/2 in, Overall Height 1 15/32 in, Overall Width 1 15/32 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.