Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 3-1/2 in, Threaded, Malleable Iron, Plain, Silver

  • Mfr # UNY350R

  • Zoro # G5887174


product price: $263.99
/ea
Sold in multiples of 2 for $527.98
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNY350R
Zoro #
G5887174
UPC #
781381696708
Country of Origin
Mexico

Dimensions

Trade Size
3-1/2 in
Overall Length
4-15/16 in
Length
4-15/16"
Overall Width
4 15/16 in
Overall Height
4 15/16 in
Compatible Conduit Trade Size
3 1/2 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
Color
Silver
Application
Used For Connecting Conduit to Enclosure
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
3 1/2 in FNPT x 3 1/2 in MNPT
Insulated
Yes
Connection Orientation
Straight
Number of Pieces
1
Series
UNY
Body Style
UNY
Thread Gender
Female to Male
Thread Type
NPT
Fitting Type
Union
Fitting Sub-Category
Unions
Connection
Male to Female
Item - Conduit Fitting
Union
Conduit Fitting Material
Malleable Iron

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 3 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 4 15/16 in, Overall Height 4 15/16 in, Overall Width 4 15/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.