Zoro Homepage

Rigid Union, 3 in, Threaded, Malleable Iron, Plain, Silver

  • Mfr # UNY300R

  • Zoro # G5904717


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
3 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNY300R
Zoro #
G5904717
UPC #
781381696609
Country of Origin
Mexico

Dimensions

Trade Size
3 in
Overall Length
4-13/16 in
Length
4-13/16"
Overall Width
4 13/16 in
Compatible Conduit Trade Size
3 in
Overall Height
4 13/16 in

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 3 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in MNPT, Overall Length 4 13/16 in, Overall Height 4 13/16 in, Overall Width 4 13/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.