Zoro Homepage

Rigid Union, 3/4 in, Threaded, Steel, Electro Zinc Plated, Silver

  • Mfr # UNY75

  • Zoro # G4034396


product price: $44.15
/ea

Key Features

Conduit Fitting Type
Union
Trade Size
3/4 in
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNY75
Zoro #
G4034396
UPC #
781381695800
Country of Origin
Mexico

Dimensions

Trade Size
3/4 in
Overall Length
3-1/4 in
Length
3-1/4"
Overall Height
1 7/16 in
Overall Width
1 7/16 in
Compatible Conduit Trade Size
3/4 in

Description

Expansion Union - Conduit to Box, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 3 1/4 in, Overall Height 1 7/16 in, Overall Width 1 7/16 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.