Zoro Homepage

Rigid Union, 4 in, Threaded, Copper, Powder Coated, Silver

  • Mfr # UNF400R-A

  • Zoro # G5975916


product price: $376.99
/ea
Sold in multiples of 2 for $753.98
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
4 in
Connection Type
Threaded
Material
Copper
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNF400R-A
Zoro #
G5975916
UPC #
781381695008
Country of Origin
Mexico

Dimensions

Trade Size
4 in
Overall Length
3-1/2 in
Length
3-1/2"
Overall Height
3 1/2 in
Overall Width
3 1/2 in
Compatible Conduit Trade Size
4 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Copper
Finish
Powder Coated
Color
Silver
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Ends - Hazardous Fittings
4 in FNPT x 4 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used For Connecting Conduit to Conduit
Insulated
Yes
Number of Pieces
1
Thread Gender
Female to Female
Series
UNF
Fitting Type
Union
Body Style
UNF
Thread Type
NPT
Connection Orientation
Straight
Conduit Fitting Material
Copper Free Aluminum
Item - Conduit Fitting
Union
Connection
Female to Female
Fitting Sub-Category
Unions

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in FNPT, Overall Length 3 1/2 in, Overall Height 3 1/2 in, Overall Width 3 1/2 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.