Zoro Homepage

Rigid Union, 4 in, Threaded, Malleable Iron, Plain, Silver

  • Mfr # UNY400R

  • Zoro # G5969467


product price: $365.99
/ea
Sold in multiples of 2 for $731.98
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
4 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNY400R
Zoro #
G5969467
UPC #
781381696807
Country of Origin
Mexico

Dimensions

Trade Size
4 in
Overall Length
5-1/8 in
Length
5-1/8"
Compatible Conduit Trade Size
4 in
Overall Width
5 1/8 in
Overall Height
5 1/8 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
Color
Silver
Ends - Hazardous Fittings
4 in FNPT x 4 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used For Connecting Conduit to Enclosure
Insulated
Yes
Connection Orientation
Straight
Thread Gender
Female to Male
Number of Pieces
1
Body Style
UNY
Thread Type
NPT
Series
UNY
Fitting Type
Union
Connection
Male to Female
Item - Conduit Fitting
Union
Fitting Sub-Category
Unions
Conduit Fitting Material
Malleable Iron

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in MNPT, Overall Length 5 1/8 in, Overall Height 5 1/8 in, Overall Width 5 1/8 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.