Sealing Cement Can, Brown
Mfr # AC5-A
Zoro # G4067786
product price: $63.99
/eaKey Features
Container Type
Can
Color
Brown
Begins to Harden
Not Specified
For Use With
In Sealing Fittings and Sealing Hubs
For Use On
Sealing Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC5-A
Zoro #
G4067786
UPC #
-
Country of Origin
United States
Dimensions
Size
80 oz
Container Size
80 oz.
Details
Item
Sealing Cement
Container Type
Can
Color
Brown
Begins to Harden
Not Specified
For Use With
In Sealing Fittings and Sealing Hubs
For Use On
Sealing Fittings
Specific Gravity
2.6-3.15
Sealant Base
Cement
Full Cure
Varies by Temp
Application
Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas
Product Form
Liquid
Description
Sealing Cement, Container Type Can, Color Brown
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.