Zoro Homepage

Selector Switch with Cover, 3 Position

  • Mfr # EFKB-345-SLC

  • Zoro # G0117912


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
3-Position Selector Switch
Action
Momentary/Maintained/Maintained
Contact Form
4 Circuit
Cam
No Cam Included
Operator Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFKB-345-SLC
Zoro #
G0117912
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.63 in
Width
3 in
Depth
1.6 in
Overall Width
3 in
Overall Depth
1.6 in
Overall Height
4.63 in

Details

Item
Selector Switch with Cover
Type of Operator
3-Position Selector Switch
Action
Momentary/Maintained/Maintained
Contact Form
4 Circuit
Cam
No Cam Included
Operator Head Material
Stainless Steel
NEMA Rating
3
Legend
Hand/Off/Auto
Number of Gangs
1
Number of Operators
1
IP Rating
IP54
Standards
CEC, NEC, UL 1203, UL 508, UL 698
Contact Rating
10A @ 600V AC
Safety Rating
Class 1, Division 1 and 2, Groups C, D; Class 2, Division 1 and 2, Groups E, F, G; and Class 2I
Series
EFKB
AC Contact Rating
10 A @ 600 V
SPBB Standard Materials and Finishes
Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons)
EDS Standard Materials and Finishes
Control station has a malleable iron body and cover with a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; sealing chamber is copperfree (4/10 of 1% max.) aluminum with a natural finish; and nylon operating handle
SPLN/SPLS Standard Materials and Finishes
Pilot light guard and body assembly is copperfree (4/10 of 1% max.) aluminum with a natural finish; steel clamping ring; and tempered glass jewel
SSBA Standard Materials and Finishes
Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block
Option Materials
1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details
Modified Operation Three Position Selector Switches
Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details
NEC and CEC Certifications and Compliances
Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 3, 7CD, 9EFG
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
Momentary
Switch Function @ 3rd Position
On
Number of Positions
3
NEMA Enclosure Rating
3
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Operator Head Color
Gray
Switch Function @ 2nd Position
Off

Description

Selector Switch with Cover, Momentary/Maintained/Maintained Action, 4 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Stainless Steel, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.