Zoro Homepage

Selector Switch with Cover, 3 Position

  • Mfr # EFKB-345-SRC

  • Zoro # G0117879


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
3-Position Selector Switch
Contact Form
4 Circuit
Action
Maintained/Maintained/Momentary
Operator Head Material
Stainless Steel
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFKB-345-SRC
Zoro #
G0117879
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
1.6 in
Height
4.63 in
Width
3 in
Overall Depth
1.6 in
Overall Height
4.63 in
Overall Width
3 in

Details

Item
Selector Switch with Cover
Type of Operator
3-Position Selector Switch
Contact Form
4 Circuit
Action
Maintained/Maintained/Momentary
Operator Head Material
Stainless Steel
Cam
No Cam Included
NEMA Rating
3
Number of Gangs
1
Contact Rating
10A @ 600V AC
Series
EFKB
Number of Operators
1
Legend
Hand/Off/Auto
Safety Rating
Class 1, Division 1 and 2, Groups C, D; Class 2, Division 1 and 2, Groups E, F, G; and Class 2I
Standards
CEC, NEC, UL 1203, UL 508, UL 698
IP Rating
IP54
AC Contact Rating
10 A @ 600 V
SSBA Standard Materials and Finishes
Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block
EDS Standard Materials and Finishes
Control station has a malleable iron body and cover with a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; sealing chamber is copperfree (4/10 of 1% max.) aluminum with a natural finish; and nylon operating handle
SPLN/SPLS Standard Materials and Finishes
Pilot light guard and body assembly is copperfree (4/10 of 1% max.) aluminum with a natural finish; steel clamping ring; and tempered glass jewel
NEC and CEC Certifications and Compliances
Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 3, 7CD, 9EFG
SPBB Standard Materials and Finishes
Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons)
Option Materials
1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details
Modified Operation Three Position Selector Switches
Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
3
Switch Function @ 3rd Position
Momentary
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Number of Positions
3
Operator Head Type
Short-Handled Knob
Operator Head Color
Gray
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch with Cover, Maintained/Maintained/Momentary Action, 4 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Stainless Steel, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.