
Spring Cover Replacement Kit, Black
Mfr # CPSCA
Zoro # G3778218
product price: $56.99
/eaKey Features
Material
Aluminum
Lid Style
Cover Cap
Standards
UL 1010 (UL 1203), UL 894, UL Listed for Class I, Division 1 and 2, Groups C, D
Color
Black
For Use With
Appleton Sealed Amp Pin and Receptacles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPSCA
Zoro #
G3778218
UPC #
-
Country of Origin
Mexico
Details
Item
Box Cover
Material
Aluminum
Lid Style
Cover Cap
Standards
UL 1010 (UL 1203), UL 894, UL Listed for Class I, Division 1 and 2, Groups C, D
Color
Black
For Use With
Appleton Sealed Amp Pin and Receptacles
Characteristics
Recessed Energy Receptacle
Finish
Epoxy Powder Coat
For Product Type
Receptacle
Description
Spring Cover Replacement Kit, Material Copper-Free Aluminum, Black Color, For Use With Appleton Sealed Amp Pin and Receptacles, Recessed Energy Receptacle, Standards NEC/CEC Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.