Switch, 1-Pole, Malleable Iron, 1Gang
Mfr # EFSFR1Q
Zoro # G6005885
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Type of Operator
Switch Assembly
Safety Rating
UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Amps
20 A
Switch Type
1-Pole
Depth
1.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFSFR1Q
Zoro #
G6005885
UPC #
781381287302
Country of Origin
China
Dimensions
Depth
1.6 in
Width
3.0 in
Height
4.63 in
Details
Item
Switch
Type of Operator
Switch Assembly
Safety Rating
UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Amps
20 A
Switch Type
1-Pole
Voltage
120/277V AC
Material
Malleable Iron
For Use With
EFS Series 1-Gang Tumbler Switches
Number of Gangs
1
Legend Markings
On/Off
Includes
1-Pole, 20A Switch
Standard Materials
Malleable iron body and covers. Nylon 6/6 handle. Corrosion resistant stainless steel nameplate mounting bracket (optional)
NEC Certifications and Compliances
Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 7CD, 9EFG
Standard Finishes
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
Option Materials
1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details
Nameplate Mounting Bracket
Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog.
Legend
On/Off
Compatible Product Type
Tumbler Switches
Product Type
Switch
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Compatible with Series
Contender(TM), EFS
Description
Switch, For Use With EFS Series 1-Gang Tumbler Switches, Legend On/Off, Includes 1-Pole, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.