Shop APPLETON ELECTRIC

Tumbler Switch, 1 Gang, Dead-End, 1-Pole

  • Mfr # EDS175-F13
  • Zoro # G1830991

product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
1-Pole
Amps
30 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EDS175-F13
Zoro #
G1830991
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Depth
4 11/16 in
Width
3 in
Height
4 5/8 in
Overall Height
6.13 in
Overall Depth
4.69 in
Overall Width
3 in

Details

Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
1-Pole
Amps
30 A
Voltage
120V AC to 277V AC
HP
2 hp @ 120/240V AC
Hub Style
Dead-End
Legend Markings
On/Off
Mounting
Mounting Holes
NEMA Rating
7C, 7D, 9E, 9F, 9G
Standards
UL Listed
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
Safety Rating
Class I, Division 1, Groups B, C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Body Material
Malleable Iron
Finish
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
Horsepower @ 240V AC
2 hp
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
3, 7, 9
Actuator Style
Front Lever
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Voltage Rating - Maximum
277 V AC
Current Rating
30 A
Horsepower @ 120V AC
2 hp
Mounting Orientation
Vertical
Number of Poles
1

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 1-Pole, Amps 30 A, Voltage 120 to 277V AC, HP 2 hp @ 120/240V AC, Hub Style Dead-End, Hub Size 3/4 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed, Safety Rating Class I, Division 1, Groups B, C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.