Tumbler Switch, 1 Gang, Feed-Thru, 3-Way

  • Mfr # EDSC110-F3W3
  • Zoro # G3041230
product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
3-Way
Amps
30 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EDSC110-F3W3
Zoro #
G3041230
UPC #
-
Country of Origin
Mexico
Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
3-Way
Amps
30 A
Voltage
120V AC to 277V AC
HP
2 hp @ 120/240V AC
Hub Style
Feed-Thru
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
NEMA Rating
7C, 7D, 9E, 9F, 9G
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
Mounting
Mounting Holes
Body Material
Malleable Iron
Standards
UL Listed
Legend Markings
On/Off
Finish
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
Current Rating
30 A
Actuator Style
Front Lever
Horsepower @ 240V AC
2 hp
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Horsepower @ 120V AC
2 hp
Voltage Rating - Maximum
277 V AC
Number of Poles
3
NEMA Enclosure Rating
3, 7, 9
Mounting Orientation
Vertical
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2

Dimensions

Hub Size
1 in
Width
3 in
Height
4 5/8 in
Depth
4 11/16 in
Overall Depth
4.69 in
Overall Width
3 in
Overall Height
6.31 in

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 3-Way, Amps 30 A, Voltage 120 to 277V AC, HP 2 hp @ 120/240V AC, Hub Style Feed-Thru, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed, Safety Rating Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III

Ratings & reviews