Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler Switch, EDSC Series, 2 Gang, 2-Pole

  • Mfr # EDSC275-R2

  • Zoro # G3041005


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
2-Pole
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSC275-R2
Zoro #
G3041005
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Height
4 5/8 in
Width
6 3/16 in
Depth
4 11/16 in
Overall Depth
4.5 in
Overall Height
4.63 in
Overall Width
6.19 in

Details

Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
2-Pole
Amps
20 A
Voltage
120 to 277V AC
HP
1 hp @ 120V AC, 2 hp @ 240V AC
Hub Style
Feed-Thru
Legend Markings
On/Off
Mounting
Mounting Holes/Hubs
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
Body Material
Malleable Iron
NEMA Rating
7C, 7D, 9E, 9F, 9G
Standards
UL Listed
Finish
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Voltage Rating - Maximum
277 V AC
Horsepower @ 120V AC
1 hp
Actuator Style
Rocker Arm
Current Rating
20 A
Number of Poles
2
Horsepower @ 240V AC
2 hp
NEMA Enclosure Rating
3, 7, 9
Mounting Orientation
Vertical

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 2, Switch Type 2-Pole, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 3/4 in, Mounting Mounting Holes/Hubs, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.