Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler Switch, EDSC Series, 2 Gangs, 3-Way

  • Mfr # EDSC210-R3W

  • Zoro # G7849466


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
3-Way
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSC210-R3W
Zoro #
G7849466
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Depth
4 11/16 in
Width
6 3/16 in
Height
4 5/8 in
Overall Height
4.63 in
Overall Depth
4.5 in
Overall Width
6.19 in

Details

Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
3-Way
Amps
20 A
Voltage
120 to 277V AC
HP
1 hp @ 120V AC, 2 hp @ 240V AC
Hub Style
Feed-Thru
Body Material
Malleable Iron
Standards
UL Listed
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
NEMA Rating
7C, 7D, 9E, 9F, 9G
Mounting
Mounting Holes/Hubs
Legend Markings
On/Off
Finish
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
Voltage Rating - Maximum
277 V AC
Horsepower @ 120V AC
1 hp
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
NEMA Enclosure Rating
3, 7, 9
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 240V AC
2 hp
Number of Poles
3
Current Rating
20 A
Actuator Style
Rocker Arm
Mounting Orientation
Vertical

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 2, Switch Type 3-Way, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 1 in, Mounting Mounting Holes/Hubs, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.