Zoro Homepage

Tumbler Switch, EDSC Series, 2 Gangs, 4-Way

  • Mfr # EDSC275-F4W

  • Zoro # G3041011


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
4-Way
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSC275-F4W
Zoro #
G3041011
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Depth
4 11/16 in
Height
4 5/8 in
Width
6 3/16 in
Overall Height
4.63 in
Overall Depth
4.69 in
Overall Width
6.19 in

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 2, Switch Type 4-Way, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 3/4 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.