Wallplates and Accessories
- Mfr # WCT1
- Zoro # G422983933
product price:Â
$
21.35
/ea
Key Features
Standards
UL 514D, CSA C22.2, CUL
Color
Gray
Material
Die-Cast Zinc
Mounting Orientation
Vertical
Number of Gangs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCT1
- Zoro #
- G422983933
- UPC #
- -
- Country of Origin
- India
Details
- Standards
- UL 514D, CSA C22.2, CUL
- Color
- Gray
- Material
- Die-Cast Zinc
- Mounting Orientation
- Vertical
- Number of Gangs
- 1
Description
2.83" x 4.59", Gray, 1-Gang, Vertical, Weatherproof Toggle Switch Cover with Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.