Weatherproof Electrical Box, 25.0 cu. in., FDC Box Type, 1, Malleable Iron (Discontinued)
- Mfr # FDC-1-100
- Zoro # G4221725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDC-1-100
Zoro #
G4221725
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.56"
Width
2.81"
Depth
2.69"
Hub Size
1 in
Length (Straight Wireway)
4.56 in
Details
Item
Weatherproof Electrical Box
Capacity
25.0 cu. in.
Box Type
FDC
Number of Gangs
1
Material
Malleable Iron
Number of Inlets
1
Color
Gray
Description/Special Features
Corrosion-Resistant, For Indoor and Outdoor Installations
Standards
UL 514A, C22.2 No. 18.1
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 4.56 in, Width 2.81 in, Depth 2.69 in, Hub Size 1 in, Color Gray, Box Type FDC, Capacity 25.0 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards UL 514A, C22.2 No. 18.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.