This item is Discontinued.

Appleton Electric Weatherproof Electrical Box, 25.0 cu. in., FDC Box Type, 1, Malleable Iron FDC-1-50L

Weatherproof Electrical Box, 25.0 cu. in., FDC Box Type, 1, Malleable Iron (Discontinued)

  • Mfr # FDC-1-50L
  • Zoro # G4085024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-1-50L
Zoro #
G4085024
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.56"
Width
2.81"
Depth
2.69"
Hub Size
1/2 in
Length (Straight Wireway)
4.56 in

Details

Item
Weatherproof Electrical Box
Capacity
25.0 cu. in.
Box Type
FDC
Number of Gangs
1
Material
Malleable Iron
Number of Inlets
1
Color
Gray
Bracket Type
Lugs
Standards
UL 514A, C22.2 No. 18.1
Description/Special Features
Corrosion-Resistant, For Indoor and Outdoor Installations

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 4.56 in, Width 2.81 in, Depth 2.69 in, Hub Size 1/2 in, Color Gray, Bracket Type Lugs, Box Type FDC, Capacity 25.0 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards UL 514A, C22.2 No. 18.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.