Weatherproof Electrical Box, 18.0 cu. in., FSC Box Type, 1, Malleable Iron (Discontinued)
- Mfr # FSC-1D-50
- Zoro # G3932966
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSC-1D-50
Zoro #
G3932966
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.56"
Width
2.81"
Depth
3.38"
Hub Size
1/2 in
Length (Straight Wireway)
4.56 in
Details
Item
Weatherproof Electrical Box
Capacity
18.0 cu. in.
Box Type
FSC
Number of Gangs
1
Material
Malleable Iron
Number of Inlets
2
Color
Gray
Standards
UL 514A, C22.2 No. 18.1
Description/Special Features
Corrosion-Resistant, For Indoor and Outdoor Installations
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 4.56 in, Width 2.81 in, Depth 3.38 in, Hub Size 1/2 in, Color Gray, Box Type FSC, Capacity 18.0 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards UL 514A, C22.2 No. 18.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.