Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Electrical Box, 18 cu in, FSCD Box Type, 1 Gang, Malleable Iron, Rectangular Shape

  • Mfr # FSCD-1-50

  • Zoro # G3986665


product price: $59.39
/ea

Key Features

Capacity
18 cu in
Box Type
FSCD
Number of Gangs
1 Gang
Material
Malleable Iron
Length
4.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSCD-1-50
Zoro #
G3986665
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.56 in
Overall Width
2 13/16 in
Overall Depth
2 in
Conduit Size
1/2 in
Depth
2 in
Width
2.81 in
Hub Size
1/2 in
Box Width
2 13/16 in
Overall Height
5 7/8 in
Box Height
5 7/8 in
Box Depth
2 in

Details

Item
Weatherproof Electrical Box
Capacity
18 cu in
Box Type
FSCD
Number of Gangs
1 Gang
Material
Malleable Iron
Box Shape
Rectangular
Color
Gray
Standards
NEC/CEC Certified
Description/Special Features
Corrosion-Resistant, For Indoor and Outdoor Installations
Number of Inlets
4
Bracket Type
Bracket Not Included
Clamp Type
Clamp Not Included
For Construction Type
New Construction, Remodel
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0
Ceiling Fan Rated
Not Rated
Number of 3/4 in Side Knockouts
0
For Environment
Indoor/Outdoor
Number of 1 in Side Knockouts
0
Number of 3/4 in Back Knockouts
0

Description

Electrical Box, Box Type FSCD, Number of Gangs 1, Bracket Type Bracket Not Included, Capacity 18 cu in, Material Iron, Clamp Type Clamp Not Included, Color Gray, Standards NEC/CEC Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products