Zoro Homepage
This item is Discontinued.
Appleton Electric Weatherproof Electrical Box, 18.0 cu. in., FSX Box Type, 1, Malleable Iron FSX-1-50

Weatherproof Electrical Box, 18.0 cu. in., FSX Box Type, 1, Malleable Iron (Discontinued)

  • Mfr # FSX-1-50
  • Zoro # G4060786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSX-1-50
Zoro #
G4060786
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.56"
Width
2.81"
Depth
2.00"
Hub Size
1/2 in
Length (Straight Wireway)
4.56 in

Details

Item
Weatherproof Electrical Box
Capacity
18.0 cu. in.
Box Type
FSX
Number of Gangs
1
Material
Malleable Iron
Number of Inlets
4
Color
Gray
Description/Special Features
Corrosion-Resistant, For Indoor and Outdoor Installations
Standards
UL 514A, C22.2 No. 18.1

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 4, Length 4.56 in, Width 2.81 in, Depth 2.00 in, Hub Size 1/2 in, Color Gray, Box Type FSX, Capacity 18.0 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards UL 514A, C22.2 No. 18.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.