CAD
Shop APPLETON ELECTRIC
See all product information
Create Account
Weatherproof Cover, 1 Gang, 2-13/16 in W, 4-9/16 in H
- Mfr # FSK-WGF1
- Zoro # G4285364
CAD Available
product price:Â
$
81.19
/ea
Key Features
CAD Drawing
Box Type
Switch
Number of Gangs
1
Overall Width
2-13/16 in
Lid Style
Self-Closing
Overall Height
4-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSK-WGF1
- Zoro #
- G4285364
- UPC #
- 078138163126
- Country of Origin
- Mexico
- CAD Available
- Yes
- Item
- Weatherproof Cover
- Box Type
- Switch
- Number of Gangs
- 1
- Lid Style
- Self-Closing
- Mounting Orientation
- Vertical
- Gasket Material
- EPDM
- Mounting Box
- FS Cast Hub Device Boxes
- Cover Material
- Copper-Free Aluminum
- For Use With
- FD, FS
- Color
- Gray
- NEMA Rating
- 3R in Closed Position Only
- Standards
- E2527.NEMA Standard FB-1, UL 514A, UL Listed
- Includes
- Gaskets, Screws
- Compatible with Series
- FD, FS
- NEMA Enclosure Rating
- No Enclosure
- Compatible with Product Type
- Toggle Switches
- Self Closing Lid
- Includes Self Closing Lids
- For Number of Gangs
- 1
- Includes Lid
- With Lid
- Compatible Series
- FD, FS
- Wire Color
- Gray
- For Wire Feeder Series
- FD, FS
Dimensions
- Overall Width
- 2-13/16 in
- Overall Height
- 4-9/16 in
- Overall Depth
- 1 3/16 in
- Overal Depth
- 1-5/32 in
Description
Weatherproof Cover, Mounting Box FS Cast Hub Device Boxes, For Use With GFCI Receptacles and Switches, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material EPDM, Cover Material Copper-Free Aluminum, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Depth 1 5/32 in, NEMA Rating 3R in Closed Position Only, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Gaskets, Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.